Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 3 in., P150G, PK200
Mfr # 60440193260
Zoro # G7514157
product price: $110.99
/pk 200, $0.55/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440193260
- Zoro # G7514157
- UPC # 051131009189
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Series | 236U |
Backing Weight | C |
Backing Material | Paper |
Color | Gold |
Abrasive Grade | Fine |
Disc Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P150, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728633)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M Sanding Disc, Aluminum Oxide, PK100 (7100112002)
- 3M Foam Disc, Blue/Gray, Silicon Carbide (UU001600806)
- 3M Abrasive Disc, 3" X 1/2" 1/4-20Ext., PK5 (0-00-51141-28472-9)
- 3M Sanding Disc, 5 in. (7010029930)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- MIRKA Q.Silver 5" Psa P150 (2B-332-150)
- 3M Hook & Loop Sanding Discs