Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 3 in, Med, P80G, PK200
Mfr # 00921
Zoro # G7597764
original price:
$138.38
14% off
new price: $118.99
/pk 200, $0.59/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00921
- Zoro # G7597764
- UPC # 00051131009219
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- DRILLCO SET 6, Solid Carbide Bur Set Single Cut (70S006SC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- UNITED ABRASIVES/SAIT SAIT 24052 A46N Aluminum Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24052)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247534)
- 3M Clean Sanding Disc, Low Profile Finish, 6" (20425)
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Hookit Roloc Disc Pad Type J 82566, 2 in (82566)
- 3M Hook & Loop Sanding Discs