Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, Multihole, 3 in., P180G, PK200
Mfr # 00917
Zoro # G5952493
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Silicon Carbide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 00917
- Zoro # G5952493
- UPC # 00051131009172
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 (66261138621)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M BRISTLE DISC HOLDER 3" HOOK IT 923 (3M04132)
- 3M Sanding Disc, 5 in. (7010029930)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- 3M Hook & Loop Sanding Discs