Shop All Quick Change Discs
3M
Disc Sander 28328, 2 in .3 HP 12,000 RPM
Mfr # 28328
Zoro # G6131349
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Tool Weight 1.8 lb
- Throttle Lever
- Air Inlet 1/4 in NPT
- Tool Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28328
- Zoro # G6131349
- UPC # 00051141283289
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Tool Length | 12 1/2 in |
Tool Width | 7 1/2 in |
Arbor Hole Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 5/8 in |
Details
Item | Air Disc Sander |
Duty | Medium |
Tool Weight | 1.8 lb |
Throttle | Lever |
Air Inlet | 1/4 in NPT |
Features | Dual Mount Allows Direct Mount for Visibility or Collet Mount for Extended Reach, Ergonomic 97 Degrees Head |
Product Type | Air-Powered Disc Sander |
Air Consumption | 17 cfm |
Grip Type | Right Angle |
Average Flow Rate | 17 cfm |
Exhaust Location | Handle |
Air Inlet Type | NPT |
Maximum Disc Speed | 12,000 RPM |
Speed Settings | Variable |
Horsepower | 0.3 hp |
Power Source | Manual |
Abrasive Mount Type | Quick Change |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 12,000 RPM, Speed Settings Variable, Abrasive Mount Type Quick Change, Vacuum Type Not Applicable, Horsepower 0.3 hp, Duty Medium, Grip Type Right Angle, Air Consumption 17 cfm, Required Pressure Not Applicable, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x5/32x1, Metal (35600)
- UNEEDA Uneesponge 1 Inch Superfine Soft Foam Sanding Sponge (P-103201)
- BRUSH RESEARCH MANUFACTURING BRM VGS1000 Stainless Steel Valve Guide Brush, 1" Diameter, 2" Brush Part, 18" Overall Length (VGS1000)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (66261096581)
- 3M Scotch-Brite Roloc Bristle Discs 120 Grit Fine White, 2" (MMM7528)
- 3M Roloc Bristle Disc Kit 982BS, 2 in, 5PK (18696)
- 3M Quick Change Disc, 3 In (7000045100)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- 3M Roloc Disc Pad Assembly, 2" (MMM5539)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- 3M Quick Change Discs