Shop All Abrasive Rolls
3M
Disc Roll, 5" Stikit, 246U A/O, 80G
Mfr # 1501
Zoro # G7290353
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Coarse (24 - 280)
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1501
- Zoro # G7290353
- UPC # 750351500208
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Coarse (24 - 280) |
Abrasive Type | Open Coat |
Backing Weight | D |
Vacuum Hole Design | No Hole |
Item | Disc Roll |
Color | Green |
Description
Disc Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Flame Shape (M41447)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529330)
- METABO FACE SPANNER - OFFSET (623910000)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx12)
- 3M Abrasive Utility Roll, Grit 150, Gray (7000118338)
- 3M Paper Disc Roll, Super Fine, AluminumOxide (7000118381)
- 3M 3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit (7000118541)
- 3M Finesse-it, Film Disc Roll, 3", A7, PK4 (7100057075)
- 3M Hookit Prpl FinishFilm Dsc, 30670, 6, PK200 (30670)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- BIG HORN Multi Abrasive Roll, PK 4 (22180)
- 3M Abrasive Rolls