Shop All Abrasive Wheel Adapters
3M
Disc Retainer Nut, 1/2in 11 Int, PK10
Mfr # 05621
Zoro # G3050144
product price: $67.25
/pk 10, $6.73/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/8 in thread length. Has 1/4 in diameter holes for use with a spanner wrench.
- Overall Length 1/2 in
- Color Silver
- Product Type Disc Retainer Nut
- Backup Pad Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05621
- Zoro # G3050144
- UPC # 00051144056217
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1/2 in |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Overall Width | 4 in |
Tool Connection Size | 5/8"-11 |
Details
Item | Fiber Disc Retainer Nut |
For Use With | For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/8 in thread length. Has 1/4 in diameter holes for use with a spanner wrench. |
Color | Silver |
Product Type | Disc Retainer Nut |
Backup Pad Shape | Round |
Compatible with Manufacturer Model Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
Connector Type | Threaded Hole |
Compatible Abrasive Type | Fiber Discs |
Tool Connection Type | Internal-Thread |
Abrasive Mount Type | Threaded Hole |
Compatible Manufacturer Part Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
Compatible with Manufacturer Part Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
Compatible with Manufacturer Model Number [NEW] | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
Compatible Manufacturer Model Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
For Use with Mfr. Model Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
For Use With Mfr. Model Number | 06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743 |
Description
Fiber Disc Retainer Nut, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length 1/2 in, Overall Width 4 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727943)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit (66252838460)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TR (45096)
- 3M Threaded Mandrel (7100253723)
- 3M Threaded Mandrel (7000120684)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- 3M Dsc Holder Adapt, M10-1.50 Int, PK10 (22972)
- CLESCO H-1608-2 Mandrel for Non-Woven Abrasives (H-1608-2)
- 3M Abrasive Wheel Adapters