Shop All Back Up Pads
3M
Disc Pad Ribbed Face Plate, 9 in D, PK10
Mfr # 81728
Zoro # G2092982
product price: $527.99
/pk 10, $52.80/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Max. RPM 6,000 RPM
- Density Extra Hard
- Diameter 9 in
- For Use With 2-1/2 in or 4-1/2 in Disc Pad Face Plate Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 81728
- Zoro # G2092982
- UPC # 00051144817283
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Mounting Size | 7/8 in |
Overall Width | 10 7/8 in |
Tool Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Length | 11 3/16 in |
Overall Diameter | 9 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Extra Hard, Maximum Operating Speed 6,600 RPM, Number of Vacuum Holes Not Applicable, Color Red, Overall Length 11 3/16 in, Overall Width 10 7/8 in, Overall Diameter 9 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45190, 45205, 86100, 88743, Features Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61505)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4580)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Disc Pad, 5 in. (20278)
- 3M Disc Pad, 6 in. (7100027464)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole (63642543421)
- 3M Back Up Pads