Shop All Back Up Pads
3M
Disc Pad Ribbed Face Plate, 7 in D, PK10
Mfr # 60980108231
Zoro # G8704437
product price: $421.99
/pk 10, $42.20/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8,600 RPM
- Density Medium
- For Use With 2-1/2 in or 4-1/2 in Disc Pad Face Plate Hub
- Mounting Type Retainer Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980108231
- Zoro # G8704437
- UPC # 051144805167
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Mounting Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Overall Length | 9 3/16 in |
Overall Width | 8 7/8 in |
Tool Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Medium, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Not Applicable, Color Gray, Overall Length 9 3/16 in, Overall Width 8 7/8 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 11823, 45190, 86100, Features Ribbed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- 3M Qk Chang Dsc BU Pad, 8 Hole, 4D, TR, PK5 (02286)
- 3M 3M 05717 Hookit Back-Up Pad - 7" (7000042720)
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR (66261016763)
- 3M Back Up Pads