Shop All Back Up Pads
3M
Disc Pad Ribbed Face Plate, 7 in D, Hard
Mfr # 80515
Zoro # G1022804
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8,600 RPM
- Density Hard
- Diameter 7 in
- Mounting Type Retainer Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80515
- Zoro # G1022804
- UPC # 00051144805150
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Mounting Size | 7/8 in |
Overall Diameter | 7 in |
Overall Length | 9 3/16 in |
Tool Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Width | 8 7/8 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 9 3/16 in, Overall Width 8 7/8 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 11823, 45190, 86100, Features Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11M170200CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC11M170200CD)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- 3M Large Sand Sponge X-Fin/Fine (DSXF-F-ESF-10)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- 3M 3M„¢ Disc Pad Holder 917 7" x 5/16" x 3/8" - 5/8-11 INT (7000028549)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- 3M Disc Hand, Sanding Pad, 5 x 1 (60980023695)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK5 (70234)
- MIRKA Backup Pad 8" Psa (108)
- 3M Back Up Pads