Shop All Back Up Pads
3M
Disc Pad Ribbed Face Plate, 5 in D, PK10
Mfr # 81733
Zoro # G1766213
product price: $269.99
/pk 10, $27.00/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Max. RPM 12,000 RPM
- Density Hard
- For Use With 2-1/2 in Disc Pad Face Plate Hub
- Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 81733
- Zoro # G1766213
- UPC # 00051144817337
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Mounting Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Overall Width | 6 7/8 in |
Overall Length | 7 3/16 in |
Tool Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 7 3/16 in, Overall Width 6 7/8 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743, Features Ribbed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45281)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (91599)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, C3, Cer, 36G (42831)
- 3M Interface Pad, Soft, PK10 (60-4550-3778-2)
- 3M Disc Pad, 4 in. (83489)
- 3M DF Low Profile Dsc Pad, 6inx3/8inx5/16-24 Extrnl, 10/pk (25122)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Disc Pad Face Plate Hub, 2.5 in D, PK10 (88743)
- 3M Low Profile Dsc Pad 20355, 6inx3/8inx5/16-24 Extrnl, 10/pk (20355)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- 3M Back Up Pads