Shop All Automotive Polisher Accessories
3M
Disc Pad Hub, 5" Dia.
Mfr # 45215
Zoro # G8654405
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook-and-Loop
- Material Rubber/Metal
- Diameter 5"
- Color Black
- For Use With 4-1/2 in to 7 in Face Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 45215
- Zoro # G8654405
- UPC # 00051144452156
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 5" |
Details
Attachment Type | Hook-and-Loop |
Material | Rubber/Metal |
Item | Disc Pad Hub |
Color | Black |
For Use With | 4-1/2 in to 7 in Face Plates |
Application | Metalworking |
Accessory Type | Disc Pad Hub |
Description
Item Disc Pad Hub, For Use With 4-1/2 in to 7 in Face Plates, Application Metalworking, Attachment Type Hook-and-Loop, Color Black, Material Rubber/Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Heater Box Assembly, 1250-HTRBX (14788)
- BOYO 7in Digital Wireless Rearview System (VTC703AHD)
- GATES Classical Section Wrapped V-Belt, B41 (B41)
- A & I PRODUCTS CabCAM Power Video Cable, 30' 7" x5" x2" (A-PVC30)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- 3M 3M 05705 Wool Polishing Pad - 9", Double-Sided (7100015449)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M 3M 05738 Foam Polishing Pad - 8", 2500 Max RPM (7100003842)
- CARRAND Autospa 120V 10" Polisher, 94001AS (CRD94001AS)
- 3M Automotive Polisher Accessories