Shop All Back Up Pads
3M
Disc Pad Hub, 2-5/32 in.
Mfr # 11824
Zoro # G8654396
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Type Hook-and-Loop
- Application Metalworking
- Diameter 2-1/2"
- Material Rubber/Metal
- For Use With 4-1/2 in to 7 in Face Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 11824
- Zoro # G8654396
- UPC # 00051144118243
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 2-1/2" |
Details
Item | Disc Pad Hub |
Attachment Type | Hook-and-Loop |
Application | Metalworking |
Material | Rubber/Metal |
For Use With | 4-1/2 in to 7 in Face Plates |
Color | Black |
Accessory Type | Disc Pad Hub |
Description
Item Disc Pad Hub, For Use With 4-1/2 in to 7 in Face Plates, Application Metalworking, Attachment Type Hook-and-Loop, Color Black, Material Rubber/Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.24-05150V8)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- 3M Disc Pad, 5 in. (20278)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Disc Pad, 5 in. (05775)
- 3M Polishing Pad, Waffle Face, 3-3/4 In, PK50 (51158)
- 3M Slotted Expanding Drum, 1x1in, 18000 RPM (77717)
- 3M Scotch-Brite Surface Conditioning Disc Pad Holder 924, 4 inx1/4 in (7000120561)
- 3M Back Up Pads