Shop All Fiber Discs
3M
Disc Pad Holder, 7in D, 6000 RPM, Threaded
Mfr # 7000028353
Zoro # G5913914
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 6,000 RPM
- Mounting Size 5/8"-11
- Vacuum Hole Design Non-Vacuum
- For Use With 7" Hook and Loop Discs and Hookit(TM) Discs and Sanders with 5/8"- 11" External Threaded Shank. A random orbital sander, rotary sander, or right angle grinder.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000028353
- Zoro # G5913914
- UPC # 00051144136278
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Size | 5/8"-11 |
Diameter | 7" |
Connector Size | 5/8"-11 |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Width | 9 3/16 in |
Pad Diameter x Thickness | 7 in Dia x 1 in T |
Overall Length | 9 3/16 in |
Overall Diameter | 7 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9 3/16 in, Overall Width 9 3/16 in, Overall Diameter 7 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- OSBORN Metal Adapter, 5/8" for 1-1/4" Ah (0007504900)
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED (7000120710)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- 3M Fiber Discs, 5" dia., Abrasive Grit 80 (7100099251)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx35 (7010362340)
- 3M Stikit Paper Dsc Rl 426U, 5inxNH 280 A-wt (426U)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 80 Grit - 25 Pk (12619)
- 3M Fiber Discs