Shop All Back Up Pads
3M
Disc Pad Face Plate Hub, 2.5 in D, PK10
Mfr # 88743
Zoro # G3048945
product price: $332.99
/pk 10, $33.30/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 1/2 in
- Mounting Size 5/8"-11
- Diameter 2 1/2 in
- For Use With Right Angle Grinders with 5/8"-11 External Short Shafts (3/8 in - 1/2 in Long). Can be used on 4 in to 9 in face plates
- Mounting Type Retainer Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88743
- Zoro # G3048945
- UPC # 00051144887439
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 1/2 in |
Mounting Size | 5/8"-11 |
Diameter | 2 1/2 in |
Connector Size | 5/8"-11 |
Tool Connection Size | 5/8"-11 |
Compatible Face Plate Diameter | 4 in to 9 in |
Compatible Face Plate Diameter (Minimum) | 4 in |
Overall Length | 12 5/16 in |
Overall Width | 6 5/16 in |
Compatible Face Plate Diameter (Maximum) | 9 in |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 2 1/2 in |
Description
Fiber Disc Pad Hub, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 12 5/16 in, Overall Width 6 5/16 in, Overall Diameter 2 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56205)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64010421)
- OSBORN Abrasive Disc Brush, 2", 0004725600 (0004725600)
- 3M Disc Pad Ribbed Face Plate, 9 in D, PK10 (81728)
- 3M Stikit Backup Pad (051144-05575)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- MIRKA Interface Pad 6" X .275" Grip 15H (1066F)
- 3M Back Up Pads