Shop All Back Up Pads
3M
Disc Pad Face Plate Hub, 2-1/2 in D
Mfr # 45205
Zoro # G2097487
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 1/2 in
- Diameter 2 1/2 in
- For Use With 4-1/2 in and 9 in Face Plates
- Mounting Size 5/8"-11
- Mounting Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45205
- Zoro # G2097487
- UPC # 00051144452057
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Mounting Size | 5/8"-11 |
Overall Diameter | 2 1/2 in |
Overall Length | 5 1/2 in |
Compatible Face Plate Diameter | 4 in to 9 in |
Overall Width | 5 1/2 in |
Compatible Face Plate Diameter (Minimum) | 4 in |
Connector Size | 5/8"-11 |
Tool Connection Size | 5/8"-11 |
Compatible Face Plate Diameter (Maximum) | 9 in |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Fiber Disc Pad Hub, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 5 1/2 in, Overall Width 5 1/2 in, Overall Diameter 2 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- MIRKA Holder Type "R" Grinding Disc 2" (65-003)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- 3M Disc Pad, 5 in. (60440241382)
- 3M Buffing Pad, 3 in. (7000000598)
- 3M Compound Pad, WaffleFace, 3-1/4", Foam, PK50 (51151)
- 3M Disc Pad, 5 in. (77855)
- 3M Slotted Expanding Drum, 1x1in, 18000 RPM (77717)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- MIRKA Pad Protector, 3"x.12"Grip, 6H, PK5 (9947)
- 3M Back Up Pads