Shop All Back Up Pads
3M
Disc Pad Face Plate, 7 in D, Soft, PK10
Mfr # 45194
Zoro # G5866463
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8,600 RPM
- Density Soft
- For Use With 2-1/2 in or 4-1/2 in Disc Pad Face Plate Hub
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 45194
- Zoro # G5866463
- UPC # 00051144451944
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Mounting Size | 7/8 in |
Overall Length | 9 3/16 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Tool Connection Size & Type | 7/8 in Threaded Hole |
Overall Width | 8 7/8 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Density Soft, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Not Applicable, Color White, Overall Length 9 3/16 in, Overall Width 8 7/8 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 11823, 45190, 86100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- HUTCHINS MANUFACTURING PAD PSA 8" DISC (HU5108)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- 3M Brake Hub Cleaning Disc Holder (7545)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- 3M Superbuff Pad Adapter (MMM5710)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- DIABLO X-LOCK Back-Up Pad, 5 (DCP050PADX01F)
- 3M Back Up Pads