Shop All Back Up Pads
3M
Disc Pad Face Plate, 4.5 in D, Med, PK10
Mfr # 13325
Zoro # G7478816
product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Max. RPM 8,600 RPM
- Density Medium
- Mounting Size 7/8 in
- Mounting Type Retainer Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 13325
- Zoro # G7478816
- UPC # 00051144133253
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Width | 6 7/8 in |
Overall Diameter | 4 1/2 in |
Tool Connection Size & Type | 7/8 in Threaded Hole |
Connector Size | 7/8 in |
Overall Length | 7 3/16 in |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Density Medium, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Not Applicable, Color Gray, Overall Length 7 3/16 in, Overall Width 6 7/8 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- 3M Compound Pad, WaffleFace, 3-1/4", Foam, PK50 (51151)
- 3M Buffing Pad, 3 in. (85103)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M Scotch-Brite Surface Conditioning Disc Pad Holder 924, 4 inx1/4 in (7000120561)
- 3M Disc Pad TS and TSM, Extr Hard, PK5 (7010299209)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- 3M Back Up Pads