Shop All Back Up Pads
3M
Disc Pad, 6 in.
Mfr # 20354
Zoro # G8654335
product price: $37.79
/ea
Sold in multiples of 10 for $377.90
$377.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Hard
- Color Red
- Attachment Type PSA
- Thickness 3/8 in
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 20354
- Zoro # G8654335
- UPC # 00051141203546
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 6 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Overall Diameter | 6 in |
Overall Width | 6 in |
Pad Diameter x Thickness | 6 in Dia x 3/8 in T |
Connector Size | 5/16"-24 |
Overall Length | 9/16 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Description
Low Profile PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Low-Profile, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes (499149)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- 3M DF Low Profile Finishing Dsc Pad, 5inx11/16, 10/pk (77856)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M DF Low Profile Dsc Pad, 6inx3/8inx5/16-24 Extrnl, 10/pk (25122)
- 3M Disc Pad, 5 in. (20353)
- DYNABRADE 5" (127 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54326)
- 3M Back Up Pads