Shop All Back Up Pads
3M
Disc Pad, 5 in.
Mfr # 60440241382
Zoro # G8654317
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- For Use With 5 in dia Hookit(TM) D/F Discs
- Material Foam
- Application Marine, Paint Preparation
- Attachment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440241382
- Zoro # G8654317
- UPC # 051144826599
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5 in |
Overall Length | 9/16 in |
Overall Width | 5 in |
Connector Size | 5/16"-24 |
Pad Diameter x Thickness | 5 in Dia x 3/4 in T |
Overall Diameter | 5 in |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 5, Color Yellow, Overall Length 9/16 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/4 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Copper Tube Brush (4400191)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- GATOR FINISHING 7267 Sanding 320 Grit 9 x 11 In. (7737836)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- 3M Disc Pad, 5 in. (20278)
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- 3M Slotted Expanding Drum, 2x1in, 12000 RPM (77720)
- 3M Disc Pad, 3 in. (7000028147)
- 3M Cln Sndnginterface Dsc Pad, 5inx1/2inx3/4in 31Holes, 10/pk (28323)
- 3M Disc Pad, 6 in. (7100027464)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" dia. (51148)
- 3M Back Up Pads