Shop All Back Up Pads
3M
Disc Pad, 4 in.
Mfr # 83980
Zoro # G8654362
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Extra Hard
- Application Metalworking
- Attachment Type Hook-and-Loop
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 83980
- Zoro # G8654362
- UPC # 00051144839803
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 4 in |
Overall Diameter | 4 in |
Overall Length | 12 5/8 in |
Overall Width | 9 1/4 in |
Connector Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Extra Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 5/8 in, Overall Width 9 1/4 in, Overall Diameter 4 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" Bantam Abrasive Metering Valve (1014102)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838896)
- NORTON ABRASIVES SANDPAPR 9X11"" 150G 25PK (7660700356)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- 3M Disc Pad, 5 in. (20278)
- 3M Clean Sanding Low Profile Disc Pad, 6inx3/8inx5/8in, 10/pk (20465)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- 3M Disc, 051141-28322-7, Soft Interface (7100005497)
- 3M 3M 05717 Hookit Back-Up Pad - 7" (7000042720)
- 3M Disc Pad, 6 in. (20354)
- 3M Back Up Pads