Shop All Back Up Pads
3M
Disc Pad, 4 in.
Mfr # 83489
Zoro # G5969853
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Density Hard
- Color Black
- Material Hard Rubber
- For Use With 3M(TM) Roloc(TM) 4 in dia Abrasive Discs
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 83489
- Zoro # G5969853
- UPC # 00051144834891
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 4 in |
Connector Size | 5/8"-11 |
Overall Length | 12 5/8 in |
Overall Diameter | 4 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Width | 9 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 5/8 in, Overall Width 9 1/4 in, Overall Diameter 4 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Hub, 2-1/2 in. (28442)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 5/8-11 AL24M T-27 (DA4510H)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (80514)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- 3M Buffing Pad, 3 in. (85103)
- MIRKA Grip Dsc, Multi-Hole, 6D, Hook-and-Loop, 6D (916GV48)
- 3M Back Up Pads