Shop All Back Up Pads
3M
Disc Pad, 2 in.
Mfr # 45094
Zoro # G6031417
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Color Black
- Application Metalworking
- Material Hard Rubber
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45094
- Zoro # G6031417
- UPC # 00051144450947
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 2 in |
Overall Length | 7 5/8 in |
Overall Diameter | 2 in |
Connection Size & Type | Threaded Hole - 1/4"-20 |
Overall Width | 2 in |
Tool Connection Size & Type | 1/4"-20 Internal-Thread |
Connector Size | 1/4"-20 |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- CLESCO 3" X 3" 1/2" Shank Motor Shaftwith P4 Shaft & 80A Sleeve (SD048048-08MDP)
- 3M Disc Pad, 3 in. (7000028147)
- 3M Quick Change Disc Backup Pad, 3" dia. (88748)
- 3M Disc Pad, 5 in. (60440241382)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- 3M Back Up Pads