Shop All Buffing Wheels
3M
Disc Pad, 1-1/4 in.
Mfr # 60440238693
Zoro # G3007350
product price: $10.29
/ea
Sold in multiples of 20 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Diameter 1 1/4 in
- Thickness 5/16 in
- Attachment Type Hook-and-Loop
- Application For Removing Haze and Swirls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440238693
- Zoro # G3007350
- UPC # 051111501986
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/4 in |
Overall Width | 1 1/4 in |
Pad Diameter x Thickness | 1 1/4 in Dia x 5/16 in T |
Connection Size & Type | Quick Change |
Overall Diameter | 1 1/4 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Material | Foam |
Thickness | 5/16 in |
Attachment Type | Hook-and-Loop |
Application | For Removing Haze and Swirls |
For Use With | Sanding Pad with 1 in Roloc(TM) Disc Pad or with Tools Equipped with The Roloc(TM) Attachment System, Sanding Tool |
Color | Black/Blue |
Product Type | Disc Backup Pad |
Compatible Abrasive Type | Hook & Loop Sanding Discs |
Backup Pad Shape | Round |
Overall Thickness | 5/16 in |
Device Material | Vinyl |
Maximum Operating Speed | 10,000 RPM |
Abrasive Mount Type | Hook and Loop |
Brand - Mfr Model No | 3M - 60440238693 |
Number of Vacuum Holes | Non-Vacuum |
Density | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Connector Type | Quick Change |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Quick Change, Backup Pad Shape Round, Device Material Vinyl, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black/Blue, Overall Width 1 1/4 in, Overall Diameter 1 1/4 in, Overall Thickness 5/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90448)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- 3M Buffing Pad, 5-1/4 in. (05727)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Sisal Fabric (48714)
- 3M Buffing Wheels