Shop All Back Up Pads
3M
Disc Interface Pad, 5 In Dia, PK100
Mfr # 02795
Zoro # G5884891
product price: $383.99
/pk 100, $3.84/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Hook-and-Loop
- Max. RPM 12,000 RPM
- Density Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02795
- Zoro # G5884891
- UPC # 00051111564592
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Overall Width | 5 in |
Connection Size & Type | Hook-and-Loop |
Pad Diameter x Thickness | 5 in Dia x 1/2 in T |
Overall Diameter | 5 in |
Details
Item | Disc Interface Pad |
Face Mounting Type | Adhesive/PSA |
Back Mounting Type | Hook-and-Loop |
Max. RPM | 12,000 RPM |
Density | Soft |
Thickness | 1/2 in |
Product Type | Disc Backup Pad |
Color | Gray |
Overall Thickness | 1/2 in |
Backup Pad Shape | Round |
Brand - Mfr Model No | 3M - 02795 |
Tool Connection Type | Threaded-Shank |
Maximum Operating Speed | 12,000 RPM |
Abrasive Mount Type | Adhesive-Backed |
Device Material | Foam |
Compatible Abrasive Type | Hook & Loop Sanding Discs |
Connector Type | Hook-and-Loop |
Description
Disc Interface Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Color Gray, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- ALC Gauge, 0-160 psi, 1/4" (40224)
- 3M Disc Pad, 5 in. (05775)
- 3M Clean Sanding Low Profile Disc Pad, 6inx3/8inx5/8in, 10/pk (20465)
- 3M Disc Hand, Sanding Pad, 5 x 1 (60980023695)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- 3M Disc Pad, 3 in. (45093)
- DYNABRADE Platen Pad, 1/4" Wx7"L, 5 pcs. (11033)
- 3M Back Up Pads