Shop All Abrasive Wheel Adapters
3M
Disc Holder Adaptor 9 DH-AC, PK10
Mfr # 9
Zoro # G7547066
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With This adaptor will convert a sander with a 3/8"-24 internal threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders
- Overall Length 1 in
- Product Type Disc Backup Pad Adapter
- Tool Connection 3/8"-24 Threaded Hole
- Compatible Wheel Diameter (Maximum) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9
- Zoro # G7547066
- UPC # 00048011229706
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1 in |
Compatible Wheel Diameter (Maximum) | 6 in |
Compatible Wheel Diameter | 4 in to 6 in |
Tool Mounting Connector Size | 3/8"-24 |
Abrasive Mounting Connector Size | 5/8"-11 |
Compatible Wheel Diameter (Minimum) | 4 in |
Details
Item | Disc Backup Pad Adapter |
For Use With | This adaptor will convert a sander with a 3/8"-24 internal threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders |
Product Type | Disc Backup Pad Adapter |
Tool Connection | 3/8"-24 Threaded Hole |
Tool Mounting Connector Type | Threaded Hole |
Abrasive Mounting Connector Type | Threaded Hole |
Description
Disc Backup Pad Adapter, Abrasive Mounting Connector Size 5/8 In.-11, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 3/8 In.-24, Tool Mounting Connector Type Threaded Hole, Overall Length 1 in, Product Type Disc Backup Pad Adapter, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11400991)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-3L6, 3/8 (10687)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 5D (7000120889)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Threaded Mandrel (7100253723)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- 3M Dsc Retainr Nut, 5/16Inx5/8-11, PK10 (02618)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- HHIP 6 X 1/2 X 1-1/4" D1A1 CBN Wheel (2400-6501)
- 3M Abrasive Wheel Adapters