Shop All Back Up Pads
3M
Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20
Mfr # 77752
Zoro # G5916872
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Attachment Type Hook-and-Loop
- Diameter 5"
- Thickness 1/4"
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 77752
- Zoro # G5916872
- UPC # 00051144777525
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5" |
Width x Length | 1/4 in x 5 in |
Overall Length | 5 in |
Overall Width | 1/4 in |
Details
Item | Disc Hand Pad w/Strap |
Density | Soft |
Attachment Type | Hook-and-Loop |
Thickness | 1/4" |
Material | Foam |
Compatible Abrasive Type | Hook & Loop Sanding Discs, Hook & Loop Surface-Conditioning Discs |
Pad Shape | Circle |
brand-mfr model | 3M - 77752 |
Abrasive Mounting Type | Hook-and-Loop |
Color | Black |
Device Material | Foam |
Description
Disc Hand Pad w/Strap, Abrasive Mounting Type Hook-and-Loop, Device Material Foam, Overall Length 5 in, Overall Width 1/4 in, Color Black, Pad Shape Circle, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940885)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M Disc Back-up Pad Mounting Kit (88968)
- 3M Disc Pad Kit, 3" x 1/2", 5/16-24 Int (60440127995)
- 3M Scotch-Brite Surface Conditioning Disc Pad Holder 924, 4 inx1/4 in (7000120561)
- 3M Quick Change Disc Backup Pad, 2" dia. (7010362528)
- 3M Disc Pad, 5 in. (77855)
- MILWAUKEE TOOL 6" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-6305)
- 3M Back Up Pads