Shop All Abrasive Rolls
3M
Disc Film, 180 Grit, Aluminum Oxide
Mfr # 82467
Zoro # G4581860
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Grade Very Fine
- Series 255L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82467
- Zoro # G4581860
- UPC # 00051144824670
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grit P180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 255L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx20)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43558)
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- 3M Abrasive Rolls