Shop All Adhesive Discs
3M
Disc 777F, TR, 1-1/2"x NH, P120 YF-weight
Mfr # 7000120352
Zoro # G8829412
product price: $0.93
/ea
Sold in multiples of 500 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Backing Material Polyester Cloth
- Series 777F
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120352
- Zoro # G8829412
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/2" |
Details
Item | Sanding Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Backing Material | Polyester Cloth |
Series | 777F |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Orange |
Description
Disc 777F,TR,1-1/2"x NH, P120 YF-weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843588)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- SCOTCH-BRITE Cut and Polish Roll (7100062986)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 100G, PK12 (99869374)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- VSM PSA Disc Roll, AO, 220 Grit, 6", Yl, PK100 (56323)
- 3M Adhesive Discs