Shop All Protective Floor Coverings
3M
Dirt Trap Protection Material, 56inx300ft
Mfr # 36853
Zoro # G4085514
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Non-Woven Fabric
- Thickness 18 mil
- Color White
- Application Paint Protection; Surface Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36853
- Zoro # G4085514
- UPC # 00051131368538
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 56 in |
Details
Item | Dirt Trap Protection Material |
Material | Non-Woven Fabric |
Thickness | 18 mil |
Color | White |
Application | Paint Protection; Surface Protection |
Product Type | Protection Material |
Duty Rating | Extra Heavy Duty |
Fire-Resistant | Yes |
Product Form | Roll |
Leak-Resistant | No |
Adhesive Backing | Adhesive Backed |
Slip-Resistant | No |
Recyclable | No |
Compatible Surface Type | Floors, Walls |
Coverage Area | 1,400 sq ft |
Description
Dirt Trap Protection Material, Thickness 18 mil, Length 300 ft, Width 56 in, Material Non-Woven Fabric, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection; Surface Protection, Compatible Surface Type Floors, Walls, Coverage Area 1,400 sq ft, Product Form Roll, Product Type Protection Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, PK4 (2085CT)
- REMCO Tool Wall Bracket, 1 5/8 in L, Green (10122)
- GOJO 7556-02 Natural Orange Pumice Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2065844)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 2-1/2 in L Brush, Wood, 27 in L Overall (2FCD9)
- 3M Dirt Trap Protection Material, 14inx300ft (36851)
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- 3M Dirt Trap Protection Material, 28inx300ft (36852)
- 3M Trap Masking Material, 28 in. x 50 ft. (DIRT TRAP 36852)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- 3M Protective Floor Coverings