Shop All Protective Floor Coverings
3M
Dirt Trap Protection Material, 14inx300ft
Mfr # 36851
Zoro # G7506292
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Non-Woven Fabric
- Thickness 18 mil
- Color White
- Recyclable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 36851
- Zoro # G7506292
- UPC # 00051131368514
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 14 in |
Details
Item | Dirt Trap Protection Material |
Material | Non-Woven Fabric |
Thickness | 18 mil |
Color | White |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Coverage Area | 350 sq ft |
Product Type | Protection Material |
Leak-Resistant | No |
Application | Paint Protection; Surface Protection |
Slip-Resistant | No |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Fire-Resistant | Yes |
Compatible Surface Type | Floors, Walls |
Description
Dirt Trap Protection Material, Thickness 18 mil, Length 300 ft, Width 14 in, Material Non-Woven Fabric, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection; Surface Protection, Compatible Surface Type Floors, Walls, Coverage Area 350 sq ft, Product Form Roll, Product Type Protection Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 4 Rolls 328 sheet 11356 ft. (94427)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- 3M Dirt Trap Protection Material, 56inx300ft (36853)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- 3M 4in X 100' PAINT PROTECTION FILM (7100214300)
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- 3M 12" x 120 Yds Hand-Masker Masking Plastic (MPL12)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- 3M Protective Floor Coverings