Shop All Masking Tapes
3M
Dirt Trap Material, 36850, 6"x300ft, 4/, PK4
Mfr # 36850
Zoro # G7654278
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 300 Linear Foot
- Width 15.24 cm
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 36850
- Zoro # G7654278
- UPC # 51131368507
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 300 Linear Foot |
Width | 15.24 cm |
Details
Item | Dirt Trap Material |
Number of Adhesive Sides | 1 |
Description
Dirt Trap Material, Number of Adhesive Sides 1, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- DAP Construction Adhesive, All Purpose Series, Off-White, 10.3 oz, Cartridge (27501)
- GREAT STUFF PRO Insulation Spray Foam Sealant, 24 oz, Aerosol Can, Orange, 1 Component (00341557)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- 3M Masking Tape, 5/16 in. W, PK10 (233+/401+)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- LUFKIN TAPE 1/2X100 FBGL (706L)
- 3M Masking Tapes