Shop All Air Grinders
3M
Die Grinder, 1 hp 1/4in Collet 18,000 RPM 3in Ext Lngth, 1/pk
Mfr # 28770
Zoro # G5445601
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Includes Cartridge Rolls, Cross Pads, Spiral Bands and Flap Wheels
- Overall Length 13 in
- Tool Weight 3 lb
- Grinder Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28770
- Zoro # G5445601
- UPC # 051141287706
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 13 in |
Collet Size | 1/4 in |
Details
Item | Die Grinder,1 hp 1/4" Collet 18,000 RPM |
Air Inlet | 1/4 in NPT Female |
Includes | Cartridge Rolls, Cross Pads, Spiral Bands and Flap Wheels |
Tool Weight | 3 lb |
Grinder Orientation | Straight |
Horsepower | 1 hp |
Anti-Vibration Technology | Yes |
Application | Stock Removal |
Air Consumption | 37 cfm |
Max. Speed | 18,000 RPM |
Features | Fully Machined Steel Motor Housing Provides Strength and Durability, Wrench Flats and Overhose Interface Allow Easier Maintenance and Compatibility with Accessories |
Number of Speed Settings | 1 |
Power Source | Air Powered |
Description
Die Grinder,1 hp 1/4 In. Collet 18,000 RPM, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Includes Cartridge Rolls, Cross Pads, Spiral Bands and Flap Wheels, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- SUPERIOR ELECTRIC 1/2" Capacity Keyed 5/8"-16 UNF Drill Chuck (J3113HH)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- 3M Die Grinder, 1/4" Collet, 8000 RPM (7100142324)
- 3M Right Angle Grinder 28403, T27, 4 in, 3/8-24 EXT, 1, Heavy Duty, 12,000 rpm, 1 HP (28403)
- 3M Right Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (28405)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- 3M Air Grinders