Shop All Adhesive Discs
3M
D/F Disc Pad 45217, 5"x 3/4" 5/16-24
Mfr # 45217
Zoro # G9215654
product price: $32.15
/ea
Sold in multiples of 10 for $321.50
$321.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Color Yellow, Blue
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45217
- Zoro # G9215654
- UPC # 51144452170
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | D/F Disc Pad |
Vacuum Hole Design | 5 Hole |
Color | Yellow, Blue |
Description
D/F Disc Pad 45217
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 240G (11397)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- BRUSH RESEARCH MANUFACTURING 81A2M Mini Deburring Brush, 2mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A2M)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M PSA Disc Roll, NoHole, 5 In, 100G, PK400 (7100126820)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P150G, AlO (66261131512)
- 3M Adhesive Discs