Shop All Automotive Wax
3M
Detailing Diluter
Mfr # 37721
Zoro # G1384047
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6 in
- Material Plastic
- Length (In.) 26 in
- Width (In.) 19 in
- For Use With 3M Detailing Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 37721
- Zoro # G1384047
- UPC # 00051131377219
- Country of Origin United States
- Category Automotive Wax
Dimensions
Height (In.) | 6 in |
Length (In.) | 26 in |
Width (In.) | 19 in |
Overall Height | 5 in |
Overall Length | 8 in |
Overall Width | 7 in |
Details
Item | Detailing Diluter |
Material | Plastic |
For Use With | 3M Detailing Products |
Type | Three Button |
Number of Chemicals Dispensed | 2 |
Description
Detailing Diluter, Number of Chemicals Dispensed 2, Material Plastic, Includes -, Overall Length 8 in, Overall Width 7 in, Overall Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- TYC PRODUCTS Tyc Cabin Air Filter, 800108C (800108C)
- 3M 3M 09029 Marine Vinyl Cleaner and Restorer (7000000634)
- 3M Cavity Wax Plus, 08852, 1.17 lb 531 g, PK4 (08852)
- 3M RUBBING COMPOUND QT (3M5954)
- 3M Abrasive Polish (06068)
- 3M Scratch Remover, 32 oz. Size, Purple (33039)
- 3M Marine, Metal Restorer/Polish, 18 oz., PK6 (09019)
- TURTLE WAX Protectant W/Snstp Turtle 8Oz (T96R)
- 3M Automotive Wax