Shop All Automotive Polisher Accessories
3M
Detailing Diluter
Mfr # 37712
Zoro # G1085481
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11 in
- Height (In.) 9 in
- Type Single Button
- Length (In.) 14 in
- For Use With 3M Water Based Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 37712
- Zoro # G1085481
- UPC # 00051131377127
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Width (In.) | 11 in |
Height (In.) | 9 in |
Length (In.) | 14 in |
Overall Width | 7 in |
Overall Height | 5 in |
Overall Length | 4 in |
Details
Type | Single Button |
Item | Detailing Diluter |
For Use With | 3M Water Based Products |
Material | Plastic |
Number of Chemicals Dispensed | 1 |
Description
Detailing Diluter, Number of Chemicals Dispensed 1, Material Plastic, Includes -, Overall Length 4 in, Overall Width 7 in, Overall Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- BOSCH Snow Driver Windshield Wiper Blade -20SD (20SD)
- AUTO VENTSHADE 16-17 EXPLORER BUGFLECTOR II (25743)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- 3M Polishing Pad With Waffle Face, 8 In, Foam (05733)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- 3M Hook-and-Loop Disc Backup Pad, 7D (05717)
- 3M Buffing Pad, 5-23/64 in. (81471)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M Automotive Polisher Accessories