Shop All Automotive Towels & Sponges
3M
Detailing Cloth, Microfiber, 14x12 In, 6 Cloths
Mfr # 6016
Zoro # G2894254
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Polyester
- Color Yellow
- Length (In.) 14 in
- Type 2-Ply Microfiber
- Width (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6016
- Zoro # G2894254
- UPC # 50051131060161
- Country of Origin Viet Nam
- Category Automotive Towels & Sponges
Dimensions
Length (In.) | 14 in |
Width (In.) | 12 in |
Overall Length | 14 in |
Overall Width | 12 in |
Details
Material | Nylon, Polyester |
Color | Yellow |
Type | 2-Ply Microfiber |
Item | Detailing Cloth |
Removes | Dust, Fingerprints, Oil |
Product Type | Detailing Cloth |
Number of Sheets | 6 |
Features | Won't Scratch or Streak Delicate Automotive Surfaces, Non Linting - Ideal for Use on Paint, Chrome, Glass, Dashboards and More, Removes Oily or Filmy Residues Including Waxes, Polishes, Glazes and Fingerprints |
Ply | 2 |
Description
Detailing Cloth, Product Type Detailing Cloth, Material Nylon, Polyester, Color Yellow, Compatible Surface Material Not Applicable, Overall Length 14 in, Overall Width 12 in, Features Won't Scratch or Streak Delicate Automotive Surfaces, Non Linting - Ideal for Use on Paint, Chrome, Glass, Dashboards and More, Removes Oily or Filmy Residues Including Waxes, Polishes, Glazes and Fingerprints, Number of Sheets 6, Ply 2, Removes Dust, Fingerprints, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Oil Fill Hubcap, 1612 (1612)
- THE MAIN RESOURCE Standard TPMS, Plastic Gray Cap, 100/Box (TMRTR25306)
- ZEROSTART Silicone Pad, Fuel Filter - 50W, 12V, 4.2A - 3in. 7.6 Cm X 9in. 23 Cm (3400039)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- 3M Detailing Cloth, Microfiber (70005277986)
- 3M Fiberglass, Mat, 8 sq. ft., PK6 (688)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- ZWIPES Microfiber Cleaning Cloths 48-PK (948)
- MONARCH Microfiber Cloths 16 x 16 Black , 12PK (M915100BL)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915104G)
- QUICKIE Homepro Kitchen & Bathroom Mic (469372)
- 3M Automotive Towels & Sponges