Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain
Mfr # 87452
Zoro # G3942202
product price: $11.95
/ea
Sold in multiples of 20 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87452
- Zoro # G3942202
- UPC # 00051125874526
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 9 in |
Connector Size | 7/8 in |
Overall Diameter | 9 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 6,650 RPM |
Series | Silver |
Application | All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel |
Grade | Extra Coarse |
Maximum Operating Speed | 6,650 RPM |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Grit | 36 |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Color | Black |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 6,650 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (60440098139)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (87468)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (7100245024)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87447)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (60440098113)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61104)
- 3M Depressed Center Wheels