Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 55956
Zoro # G5854913
product price: $594.99
/pk 20, $29.75/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55956
- Zoro # G5854913
- UPC # 00051111559567
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 9 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 24 |
Max. RPM | 6,600 RPM |
Series | Green Corps |
Grade | Extra Coarse |
Application | Ferrous Metal |
Primary Material Applicationn | Steel, Tool Steel |
Maximum Operating Speed | 6,600 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Grit | 24 |
Color | Green |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Tool Steel, Compatible Tool Type Angle Grinder, Series Green Corps, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Color Green, Grade Extra Coarse, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100086055)
- 3M Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87452)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098170)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87447)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87448)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87454)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- 3M Depressed Center Wheels