Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain
Mfr # 7100245020
Zoro # G204186767
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100245020
- Zoro # G204186767
- UPC # 00051125874465
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Max. RPM | 6,015 RPM |
Series | Silver |
Application | Aerospace Alloy, Aluminum, Carbon Steel, Cast Iron, Metal, Mild Steel, Stainless Steel |
Grade | PSG |
Maximum Operating Speed | 10,200 RPM |
Wheel Type | Type 27 |
Grit | 36 |
Overall Thickness | 0.25 in |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade PSG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 80 Grit (40103)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G, Brown (66261126299)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66254461173)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87448)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (7100245024)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic Grain (87456)
- 3M Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87449)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098188)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- PFERD 7" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63403)
- 3M Depressed Center Wheels