Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 55991
Zoro # G8704726
product price: $349.99
/pk 40, $8.75/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55991
- Zoro # G8704726
- UPC # 00051111559918
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | Green Corps |
Application | Ferrous Metal |
Grade | Extra Coarse |
Maximum Operating Speed | 13,300 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Grit | 24 |
Connector Type | Unthreaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Green Corps, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine, Single Angle (02284)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61753)
- HYDE WIRE BRUSH SS 8.75""L (46833)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (44538)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (87468)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098170)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87454)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87448)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (87455)
- 3M Depressed Center Wheels