Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size
Mfr # 60440098113
Zoro # G5860617
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440098113
- Zoro # G5860617
- UPC # 00051135923122
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | General Purpose |
Grade | Extra Coarse |
Application | Aluminum, Ferrous Metal, Stainless |
Connector Type | Unthreaded Hole |
Wheel Type | Type 27 |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Color | Brown |
Maximum Operating Speed | 13,300 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series General Purpose, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Brown, Grade Extra Coarse, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- VSM Abrasive Belt, 120 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (124487)
- UNITED ABRASIVES/SAIT HookandLoop6 in40XVac650PK (34310)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (44538)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55959)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55960)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87454)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (87455)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22430)
- 3M Depressed Center Wheels