Shop All Air Fresheners & Odor Eliminators
3M
Deodorizer, Bottle, Wintergreen, 1 qt., PK12
Mfr # 34753
Zoro # G9409951
product price: $89.49
/pk 12, $7.46/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Wintergreen
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 34753
- Zoro # G9409951
- UPC # 50048011347535
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Details
Fragrance | Wintergreen |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
For Use On | Carpet, Drains, Sewers, Traps, Upholstery |
Features | A Stable, Non-Pathogenic Bacteria Capable Of Digesting Fats, Oils, Grease, Protein, Starch, And Other Organic Waste |
Degreaser Container Type | Bottle |
RTU Yield per Container | 32 oz. |
Primary Chemical | None |
Container Type | Bottle |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Enzyme Digester |
Net Weight | 2.0833 lb |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
VOC Content | 1% |
Surfaces for Use On | Carpet, Hard Nonporous Surfaces |
Description
Enzyme Digester, Odor Eliminators, Fragrance Wintergreen, Container Type Bottle, Container Size 1 qt, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Carpet, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 2.0833 lb, NSF Rating Not Rated, VOC Content 1 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 105 ANG House Broom (1887089)
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- 3M Filtrete Floral Bouquet Scent Whole House Air Freshener 1 oz (WHAF-1-FB)
- 3M 2 Ltr Twist 'n Fill Deodorizer Country Day Concentrate Gray Cap (12L)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol, PK6 (96264)
- HTI Total Release Fogger - Bubble Gum W/ Lock Down Tip (HT 19055)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Peony Scent Air Freshener Spray 8 oz Liquid (11211)
- ROCHESTER MIDLAND Fresh Aired Deodorant Concentrate (RCM12015627CT)
- PROTOCHEM LABORATORIES Cucumber Melon Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CM-1)
- 3M Air Fresheners & Odor Eliminators