Shop All Pre-Measured Chemicals
3M
Deodorizer, 2L Bottle
Mfr # 14L
Zoro # G0726153
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0666666666666667
- Fragrance Mountain Spice
- Primary Chemical None
- pH Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 14L
- Zoro # G0726153
- UPC # 50048011201202
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Deodorizer, Chemical Flow Rate Low, Label Number 14L, Label Color Coding Orange, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:70, Concentrated, EPA Registered Yes, Flash Point 212 Degrees F, VOC Content 5 Percent, Fragrance Mountain Spice, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 6 ft. (30666)
- SOFTSOAP Lavender & Shea Butter Scent Liquid Hand Soap 11.25 oz (US07058A)
- HARPER WHISK BROOM CORN 8""HW (10779)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- 3M Concrete Floor Cleaner, 0.5 gal (36A)
- 3M Carpet Extraction Cleaner, 0.5 gal. Jug (27A)
- 3M Heavy Duty Glass Cleaner, 2L Bottle (20L)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Extraction Cleaner, 2L Bottle (27H)
- 3M Neutral Cleaner, 1.9L Jug (3A)
- 3M Pre-Measured Chemicals