Shop All Harnesses
3M
Delta Vest-Style Harness W/Back D-Ring, Tongue Buckle Leg Straps, Unvrsl
Mfr # 1102000
Zoro # G2467119
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Harness Size Universal
- D Ring Locations Back
- Features Automatic stand-up back D-ring enables efficient dorsal connections; Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- Harness Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Universal |
Details
Color | Yellow |
D Ring Locations | Back |
Features | Automatic stand-up back D-ring enables efficient dorsal connections; Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners |
Harness Application | General Purpose |
Harness Color | Yellow |
Item | Vest-Style Harness |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Harness Sizing | Universal |
Webbing Material | Repel Polyester |
Series | Delta |
Tensile Strength | 6000 lb |
Subpelvic Strap | Yes |
Weight Capacity | 420 lb |
Buckle Type | Tongue Buckle |
Application | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy |
Includes Padding | No |
D-Ring Locations | Back |
Description
Delta Harnesses Combine A Set Of "Industry-First" Advancements, With Popular Features Making Them The Workhorse Of The Industry. They Feature Coated, Corrosion-Resistant Hardware, Water-Repellant And Abrasion-Resistant Webbing And A Build Quality That Is Second To None. A Patented Triangular Design Gives Delta Harnesses A Shape Of Their Own, So You Can Don Them Quickly And Easily.,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- SUPER ANCHOR SAFETY Small - Gray Frame/Red Webbing Pro-Deluxe Full Body Harness (PD-6101-GRS)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161434)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL NORTH Miller Revolution„¢ Harness Quick Connect Buckles, RDT-QC-UBK (RDT-QC/UBK)
- FALLTECH Full Body Harness, S, Polyester (G7081BS)
- 3M Harnesses