Shop All Fire Barrier Products
3M
Deck Adapter, For 2PCID, 2MCID, 4 In.H
Mfr # 2MDA
Zoro # G1089322
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Diameter 2 in
- Color Red
- For Use With Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
- Fire Rating 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2MDA
- Zoro # G1089322
- UPC # 00051115165443
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 4 in |
Diameter | 2 in |
Outside Diameter | 2 in |
Overall Length | 14.5 in |
Overall Height | 4 in |
Overall Width | 4.5 in |
Details
Item | Deck Adapter |
Color | Red |
For Use With | Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device |
Fire Rating | 3 hr |
Material | Metal |
Standards | UL 1479, CAN/ULC-S115 |
For Use On | Fluted Deck |
Accessory Type | Deck Adapter |
Fire Rating Time | Up to 3 hr |
For Pipe Material | Metal, Plastic |
Firestop Product Type | Adapters for Cast In Devices |
Resistance Properties | Fire Resistant |
Product Type | Deck Adapter |
Firestop Type | Adapters for Cast In Devices |
Description
Deck Adapter, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Fluted Deck, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 2 in, Overall Height 4 in, Overall Length 14.5 in, Overall Width 4.5 in, Product Type Deck Adapter, Shape Not Applicable, Usage Location Not Applicable, Color Red, For Use With Metallic or Non-Metallic 3M Fire Barrier Cast-In Device, Material Metal, Resistance Properties Fire Resistant, Standards UL 1479, CAN/ULC-S115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (CKGBK-200)
- MIDWEST RAKE Replacement Steel Spikes, 1" L, PK26 (46126)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- 3M Fire Barrier Composite Sheet, 41 x 36 In. (CS-195+3X41-BOX*)
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- 3M Fire Barrier Products