Shop All Masking Tapes
3M
Dbl Side Masking Tape, 6.0 Mil, 3/4x36 yds., Off-Wht, PK48
Mfr # T954410
Zoro # G4905629
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Off-White
- Tape Width 3/4"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T954410
- Zoro # G4905629
- UPC # 00051115316487
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yds. |
Details
Tape Color | Off-White |
Item | Double Side Masking Tape,3/4x36yd,W,PK48 |
Description
Double Side Masking Tape,3/4x36yd,W,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Black, 3/Case (T98618B3PK)
- JES INNOVATIONS 20 oz. 26:1 High-Thrust Sausage and Bulk Caulk Gun (SD26-20)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- 3M 3M 4926 VHB Tape 1" x 5yd, Gray, 15 mil (4926)
- 3M Painters Masking Tape, 60ydL x 15/16inW (2093)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M Auto Acrylic Plus Attachment Tape, 6382 (MMM6382)
- 3M Precision Masking Tape, 3492 1.5"x35, PK24 (03492)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 72/Case (T933201)
- 3M Masking & Painter's Tape