Shop All Masking Tapes
3M
Dbl Side Masking Tape, 6.0 Mil, 2"x36 yds., Off Wht, PK3
Mfr # T9574103PK
Zoro # G4970966
product price: $441.99
/pk 3, $147.33/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Off White
- Tape Width 2"
- Tape Length 36 yds
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9574103PK
- Zoro # G4970966
- UPC # 841436068529
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 36 yds |
Details
Tape Color | Off White |
Item | Two Sided Masking Tape,2"x36yd.,Wh,PK3 |
Number of Adhesive Sides | 2 |
Description
Two Sided Masking Tape,2 In.x36yd.,Wh,PK3, Number of Adhesive Sides 2, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Green, 24mm, PK36 (CP 631)
- OATEY Pipe Cleaner, Low VOC, 16 oz., Clear (30795)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., Black, 16/Case (T98818B)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case (T937201)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M Masking Tape, Natural, 1 In. Dia. (2380)
- 3M Masking Tape, 15/16" W, 60 yd L, Tan, PK36 (234)
- 3M Masking & Painter's Tape