Shop All Double Sided Foam Tapes
3M
Dbl Side Foam Tape, 1"x72 yds., 1/32", Natural, PK9
Mfr # T9554032
Zoro # G4905805
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Thick Open Cell Polyurethane Foam
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T9554032
- Zoro # G4905805
- UPC # 00021200064586
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Details
Item | Double Foam Tape,1x72 yd.,1/32",PK9 |
Tape Backing Material | 1/32" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Description
Double Foam Tape,1x72 yd.,1/32 In.,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Roof Sealant Wht 10.1Oz (5227-1-61)
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- USA INDUSTRIALS Sikaflex 291, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610568)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Double Coated Tape, Paper, Natural, PK36 (410M)
- 3M Double Coated Tape, Foam, Off White, PK9 (4016)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- 3M Foam Tape