Shop All Lanyards and Lifelines
3M Dbi-Sala
Zorbit Energy Absorber Kit
Mfr # 7401031
Zoro # G0620481
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaches To Horizontal Lifeline
- Tensile Strength 5,000
- Includes (2) Shackles, Fasteners
- Hardware Material Stainless Steel
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7401031
- Zoro # G0620481
- UPC # 840779003891
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Details
Item | Energy Absorber,Single Span |
Attaches To | Horizontal Lifeline |
Tensile Strength | 5,000 |
Includes | (2) Shackles, Fasteners |
Hardware Material | Stainless Steel |
Standards | OSHA 1910.140, OSHA 1926.502 |
Series | Zorbit |
Weight Capacity | 310 lb |
For Use With | Horizontal Lifeline System |
Add-On Style | Single Span |
Brand and Series | 3M DBI-SALA Zorbit |
Includes Mounting Hardware | Yes |
Horizontal Lifeline Component | Energy Absorber |
Retractable | No |
Lifeline Installation | Reusable |
Includes Tie-Off Adapters | No |
Required Accessories | HLL Cable, Turnbuckle |
Compatible Attachment Points | Horizontal Lifeline |
Description
Energy Absorber,Single Span, Lifeline Installation Reusable, Horizontal Lifeline Component Energy Absorber, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Horizontal Lifeline, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 9, White (RB424)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100525)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M Dbi-Sala Fall Protection