Shop All Confined Space Entry Equipment
3M Dbi-Sala
Winch, 50 Fiber Rope
Mfr # AK205AT
Zoro # G1278509
product price: $1,865.99
/ea
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Cable Length 50 ft
- Winch Cable Dia. 3/16 in
- Winch Cable Material Fiber
- Includes Tripod Mounting Bracket
- Raising/Lowering Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AK205AT
- Zoro # G1278509
- UPC # 064825011180
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 50 ft |
Winch Cable Dia. | 3/16 in |
Winch Cable Diameter | 0.188 in |
Details
Item | Winch,50 Fiber Rope |
Winch Cable Material | Fiber |
Confined Space Item | Tripod System |
Includes | Tripod Mounting Bracket |
Raising/Lowering Speed | 20 fpm |
Operation Mode | Manual |
Confined Space Component | Winch |
Winch Weight Capacity | 310 lb |
Includes Cycle Counter | No |
For Equipment Type | Tripod |
Series | Protecta |
Visual Load Indicator | No |
Winch Gear Ratio | 4:1 |
Rated For Lifting | Materials, Personnel |
Harness End Connection | Carabiner, Snap Hook |
Description
Winch,50 Fiber Rope, For Equipment Type Tripod, Confined Space Component Winch, Includes Tripod Mounting Bracket, Operation Mode Manual, Winch Cable Length 50 ft, Winch Cable Material Fiber, Winch Weight Capacity 310 lb, Harness End Connection Carabiner, Snap Hook, Rated For Lifting Materials, Personnel, Includes Cycle Counter No, Raising/Lowering Speed 20 fpm, Series Protecta, Visual Load Indicator No, Winch Cable Diameter 0.188 in, Winch Gear Ratio 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479P50 (479P50)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- 3M DBI-SALA Carrying Bag (9503094)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- 3M Dbi-Sala Fall Protection